Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389444

MPN #: IDM3584T

Baldor-Reliance Motor IDM3584T, 1.5HP, 1760RPM, 3PH, 60HZ, 145TC, 0530M, TEBC

Product Description
Baldor-Reliance Motor, 1.5HP,1760RPM,3PH,60HZ,145TC,0530M,TEBC

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$2,869.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight69 lbs
Opposite End Bearing Size6203
Dimension C19.15 in

Product Details

Blower Amps0.5 A
Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Blower Volts115 V
Blower Hertz60 Hz
Phase3
EnclosureTEBC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.177
Max RPM6000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency88.5
Full Load Amps4.2/2.1 A
Slip Hertz1.3 Hz
Magnetizing Current2.4/1.2 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm
Blower Phase1