Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389103

MPN #: IDNM3770T

Baldor-Reliance Motor IDNM3770T, 7.5HP, 1760RPM, 3PH, 60HZ, 213TC, 0750M, TENV

Product Description
Baldor-Reliance Motor, 7.5HP,1760RPM,3PH,60HZ,213TC,0750M,TENV

Features:
  • Motors include provisions for encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Typical Applications:
Conveyors, pumps, fans, metal processing, compressors, test stands, and material handling equipment. Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required.

PRICE
$4,089.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight196 lbs
Opposite End Bearing Size6206
Dimension C20.4 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
Rotor-Inertia1.23
Max RPM6000 rpm
RPM1760 rpm
Insulation ClassH
Horsepower7-1/2 HP
Frame213TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps20.2/10.1 A
Slip Hertz1 Hz
Magnetizing Current11/5.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm