Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389134

MPN #: IDVSNM2237T

Baldor-Reliance Motor IDVSNM2237T, 7.50HP, 1765RPM, 3PH, 60HZ, L215TC, TENV, FOOT

Product Description
Baldor-Reliance Motor, 7.50HP,1765RPM,3PH,60HZ,L215TC,TENV,FOOT

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$3,979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight175 lbs

Product Details

Constant Torque Hertz41.66736111
Max Motor Hertz90 Hz
Motor Base RPM1765 rpm
Max Motor Volts230/460 V
Drive End FlangeC-Face
Motor RPM 60 Hertz1765 rpm
Phase3
EnclosureTENV
Service Factor1
Max Motor RPM2650 rpm
BrandBaldor-Reliance
Rotor-Inertia1.08
Max RPM6200 rpm
RPM1765 rpm
TypeP
Insulation ClassF
Horsepower7-1/2 HP
Temp Code2
Frame215TC
Motor Base Voltage230/460 V
Max Motor Horsepower7.5 HP
Enclosure TypeTotally Enclosed
Motor Base Amps18.4/9.2 A
Motor Base Horsepower7.5 HP
Max Motor Amps17.6/8.8 A
Magnetizing Current7/3.5 A
DutyContinuous
Motor Base Hertz60 Hz
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm