Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389234

MPN #: JM3458

Baldor-Reliance Motor JM3458, .33HP, 1725RPM, 3PH, 60HZ, 56J, 3413M, TEFC, F1

Product Description
Baldor-Reliance Motor, .33HP,1725RPM,3PH,60HZ,56J,3413M,TEFC,F1

Features:
  • Diecast aluminum end plates with machined steel bearing seat insert.
Typical Applications:
Residential and industrial pumps, swimming pool pumps, etc.

PRICE
$555.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21 lbs

Product Details

Power Factor57
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeM
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberJM3458
EnclosureTEFC
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
RPM1,725 rpm
Insulation ClassB
Horsepower1/3 HP
Frame56J
Hertz60 Hz
Design CodeB
Amps @ 208V1.9 A
Enclosure TypeTotally Enclosed
Voltage230, 460 V
Full Load Efficiency68
Full Load Amps1.6/.8 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm