Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389409

MPN #: M1704T

Baldor-Reliance Motor M1704T, 1/.5HP, 1715/865RPM, 3PH, 60HZ, 143T, 3530M, T

Product Description
Baldor-Reliance Motor, 1/.5HP,1715/865RPM,3PH,60HZ,143T,3530M,T

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$1,769.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight43
Opposite End Bearing Size6203

Product Details

RPM1715/865 rpm
Insulation ClassF
Horsepower1 HP
Frame143T
Hertz60 Hz
Drive End FlangeStandard
KVA CodeJ
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps1.4/1.55 A
EnclosureTEFC
Service Factor1.15
Poles4; 8
Bearing Drive End6205
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C