Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389580

MPN #: M1721T

Baldor-Reliance Motor M1721T, 1.5/.67HP, 1740/1165RPM, 3PH, 60HZ, 182T, 352

Product Description
Baldor-Reliance Motor, 1.5/.67HP,1740/1165RPM,3PH,60HZ,182T,352

Features:
  • Lifting eye bold mounted at top center 215T frame and larger for easy handling
  • Copper windings
  • Dynamically balanced rotors
Typical Applications:
Fans, blowers, machine tools, hoists, conveyors, pumps.

PRICE
$2,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight55
Opposite End Bearing Size6203
Dimension C14.26 in

Product Details

RPM1740/1165 rpm
Insulation ClassF
Horsepower1-1/2 HP
Frame182T
Hertz60 Hz
Drive End FlangeStandard
KVA CodeK
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage460 V
Phase3
Full Load Amps2.2/1.36 A
EnclosureTEFC
Service Factor1.15
Poles6; 4
Bearing Drive End6206
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C