Features:
- Ball bearings
- Suitable for mounting any position
- Heavy gauge steel and cast iron frames
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Weights & Dimensions
| Weight | 16 |
| Dimension C | 9.56 in |
Product Details
| Power Factor | 42 |
| Bearing Opp Drive End | 6203 |
| Drive End Flange | Standard |
| KVA Code | - |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | M3353 |
| Enclosure | TEFC |
| Service Factor | 1.4 |
| Bearing Drive End | 6203 |
| Brand | Baldor-Reliance |
| Insulation Class | B |
| Horsepower | 1/8 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Design Code | - |
| Amps @ 208V | 1.15 A |
| Enclosure Type | Totally Enclosed |
| Voltage | 230/460 V |
| Full Load Efficiency | 44 |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 1/.5 A |
| Poles | 4 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |