Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391621

MPN #: EM3713T

Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,3500RPM,3PH,60HZ,215T,3750M,TEFC,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$2,815.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight168
Dimension C20.52 in

Product Details

Power Factor91
Bearing Opp Drive End6206
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3713T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame215T
Hertz60 Hz
Design CodeA
Amps @ 208V37.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency90.2
Nameplate RPM3450 rpm
Full Load Amps37.5-34/17 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A