Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390910

MPN #: NM3454

Baldor-Reliance Motor NM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3413M, TENV, F1

Product Description
Baldor-Reliance Motor, .25HP,1725RPM,3PH,60HZ,48,3413M,TENV,F1

Features:
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Typical Applications:
Pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.

PRICE
$499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21
Dimension C9.62 in

Product Details

Power Factor66
Bearing Opp Drive End6203
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberNM3454
EnclosureTENV
Service Factor1.35
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassF
Horsepower1/4 HP
Frame48
Hertz60 Hz
Design CodeB
Amps @ 208V1.2 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency68
Nameplate RPM1725 rpm
Full Load Amps1/.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm