Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391207

MPN #: VEJMM3116T

Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1

Product Description
Baldor-Reliance Motor, 1HP,1750RPM,3PH,60HZ,143JM,3524M,OPEN,F1

Features:
  • Super-E Premium Efficient Motor
  • Heavy gauge steel frames
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Over-sized ball bearings with locked drive end construction to minimize endplay
  • Low-loss electrical grade lamination steel
  • Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
  • Three year warranty
Typical Applications:
Designed for operations where continuous or frequent duty is required. Usable for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit. Super-E motors are designed to conserve energy over extended time periods.

PRICE
$935.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Run Capacitor MicrofaradsVEJMM3116T
RPM1,760 rpm
TypePump Motor
Insulation ClassF
Horsepower1 HP
Frame143JM
Hertz60 Hz
Rotation1 °
Enclosure TypeOpen/Drip Proof
Voltage230, 460 V
Full Load Efficiency85.5
Phase3
Full Load Amps1.5 A
EnclosureDP
RPM Range1701-1800 rpm
BrandBaldor-Reliance