Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB391230

MPN #: VEUHM3558T

Baldor-Reliance Motor VEUHM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F3

Product Description
Baldor-Reliance Motor, 2HP,1725RPM,3PH,60HZ,145TC,3532M,TEFC,F3

Features:
  • UL/CSA recognized and CE certified
  • CEUHM/VEUHM motors are Super-E® with NEMA Premium® efficiency
  • CUHM/VUHM motors are EPAct efficiency and all are inverter-ready
  • 143-145TY and 143-145TYC frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors
  • 56-140 frames have low profile F3 top-mounted conduit box
  • 3 year warranty on Super-E® motors
Typical Applications:
Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.

PRICE
$1,129.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51
Opposite End Bearing Size6203
Dimension C14.17 in

Product Details

Power Factor73
Drive End FlangeC-Face
KVA CodeL
Motor RPM 60 Hertz1755 rpm
Mounting LocationNo Mounting
Phase3
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1755 rpm
Insulation ClassF
Horsepower2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps6-5.8/2.9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35W819M494G1
DOE Code010A