Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

Actual product may differ from image shown

Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

Item #: WBB391189

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Marathon Motors Explosion Proof Motor, G654A, 056C17G5316, 1/2HP, 115/208-230V, 1800RPM, 1PH, EPFC

Marathon Motors Explosion Proof Motor, G852, 056C17E5319, 1/4HP, 115/208-230V, 1800RPM, 1PH, EPNV

Marathon Motors Explosion Proof Motor, G852, 056C17E5319, 1/4HP, 115/208-230V, 1800RPM, 1PH, EPNV

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Baldor-Reliance Motor, .75HP,1725RPM,1PH,60HZ,56C,3524L,XPFC,F1

Features:
  • Corrosion resistant epoxy finish
  • Positively locked drive end bearing
  • U.L. approved cast conduit box-standard
  • 1.00 Service Factor
  • Class I, Group D, Class II, Group F & G, T4
Typical Applications:
Pumps, blowers, valves, etc.

Weights & Dimensions

  • Dimension C 15.17 in
  • Weight 47 lbs

Product Details

  • Power Factor 68
  • Mounting Location C-Face Footless
  • Temp Code T4
  • RPM 1725 rpm
  • Poles 4
  • Drive End Flange C-Face
  • Ambient Temperature 40 °C
  • KVA Code L
  • Insulation Class B
  • RPM Range 1701-1800 rpm
  • Voltage 115/230 V
  • Frame 56C
  • Service Factor 1
  • Horsepower 3/4 HP
  • Enclosure Type Explosion Proof
  • Is_Motor Yes
  • Duty Continuous
  • Enclosure XPFC
  • Phase 1
  • Full Load Efficiency 66
  • Brand Baldor-Reliance
  • Full Load Amps 10.6/5.3 FLA
  • Design Code N
  • Motor RPM 60 Hertz 1725 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number VL5007A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

Item #: WBB391189

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

    Baldor-Reliance Motor VL5007A, .75HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, XPFC, F1

    Price: $920.00

    Best Price: $368.95

    You Save: $551.05

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant