Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391069

MPN #: VM3541-5

Baldor-Reliance Motor VM3541-5, .75HP, 3450RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1

Product Description
Baldor-Reliance Motor, .75HP,3450RPM,3PH,60HZ,56C,3413M,TEFC,F1

Features:
  • 1.15 Service Factor
  • Positively locked drive end ball bearing
  • Dynamically balanced rotors
Typical Applications:
Pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.

PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight21
Dimension C11.35 in

Product Details

Power Factor73
Bearing Opp Drive End6203
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVM3541-5
EnclosureTEFC
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency74
Nameplate RPM3450 rpm
Full Load Amps0.96 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm