Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392035

MPN #: ZDVSNM3581T

Baldor-Reliance Motor ZDVSNM3581T, 1HP, 1750RPM, 3PH, 60HZ, 145TC, 0528M, TENV, F1

Product Description
Baldor-Reliance Motor, 1HP,1750RPM,3PH,60HZ,145TC,0528M,TENV,F1

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$4,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight65 lbs
Opposite End Bearing Size6203
Dimension C14.65 in

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1745 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.142
Max RPM6000 rpm
RPM1745 rpm
Insulation ClassH
Horsepower1 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency85.5
Full Load Amps2.9/1.45 A
Slip Hertz1.7 Hz
Magnetizing Current1.8/.9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm