Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB392036

MPN #: ZDVSNM3584T

Baldor-Reliance Motor ZDVSNM3584T, 1.5HP, 1725RPM, 3PH, 60HZ, 145TC, 0532M, TENV

Product Description
Baldor-Reliance Motor, 1.5HP,1725RPM,3PH,60HZ,145TC,0532M,TENV

Features:
  • Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required
  • Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing
  • Insulation system exceeds NEMA MG 1-2006, Part 31.4.4.2
  • Continuous constant torque to zero speed
Typical Applications:
Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.

PRICE
$4,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight67 lbs
Opposite End Bearing Size6203

Product Details

Drive End FlangeC-Face
Motor RPM 60 Hertz1755 rpm
Mounting LocationRigid
Phase3
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Rotor-Inertia0.195
Max RPM4500 rpm
RPM1755 rpm
Insulation ClassH
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency86.5
Full Load Amps4.2/2.1 A
Slip Hertz1.5 Hz
Magnetizing Current2.4/1.2 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm