Features:
- Reduces dust and debris entry
- Snaps in place at corners
- Easily removes when not desired or for cleaning
- Use alone or with elastic retainer strap
- Fits Baldr safety glasses only
This product will be restocked soon
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Type | Safety Glass Gasket |
| Package Quantity | 1 |
| Series | Skullerz#174; BALDR-FGI |
| Manufacturers Part Number | 57991 |
| Foam Padding | Yes |
| Metal Detectable | No |
| Strap Included | No |
| Side Shields | No |
| Brand | Skullerz by Ergodyne |