- Made from S2 modified shock resistant steel for professional performance and durability
- Standard 1/4" shank fits most power tools and chuck adapters
- Precision controlled heat treatment for extreme durability and wear protection
Vega Ball End Hex 1/16" Power Bit x 3", 1/4" Hex, S2 Steel, Gunmetal Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.35
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Size | 1/16 in |
Product Details
| Type | Power Bit |
| Drive | 1/4 |
| Finish | Gunmetal Gray |
| Material | S2 Steel |
| Package Quantity | 1 |
| Description | Ball-End Hex Power Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 175BP0464A |
| Tip Type | Ball End Hex |
| Brand | Vega |