Ballymore 13 Step Steel Cantilever Ladder -35" Overhang, Perforated Tread - CL-13-35-P
Write a Review
|
Questions & Answers (0)
Product Description
Ballymore 13 Step Steel Cantilever Ladder - 35" Overhang, Perforated Tread
Cantilever Ladders are ideal for a variety of industrial applications. Features heavy duty, 2X1 rectangular tubing frame, with gray powder coat finish. 59° slope, with 300 lb. capacity. Counterweight design for balance and safety. Includes high quality, 5" X 2" locking casters for ease of mobility. 13 step ladder with perforated treads. Meets ANSI-Special Purpose standards.
Cantilever Ladders are ideal for a variety of industrial applications. Features heavy duty, 2X1 rectangular tubing frame, with gray powder coat finish. 59° slope, with 300 lb. capacity. Counterweight design for balance and safety. Includes high quality, 5" X 2" locking casters for ease of mobility. 13 step ladder with perforated treads. Meets ANSI-Special Purpose standards.
PRICE
$4,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 40 in |
| Height | 172 in |
| Weight Capacity | 300 lbs |
| Weight | 609 lbs |
| Height to Top Step/Platform | 10 ft 10 in |
| Top Step Depth | 35 in |
| Step Width | 24 in |
| Platform Height | 10' 10" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Locking Casters |
| Type | Cantilever Ladder |
| Number of Steps | 13 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Steel |
| Description | Cantilever Ladder |
| Manufacturers Part Number | CL-13-35-P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |