SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Impact Products Banana Cone Wet Floor Sign, 2 Ft - Trilingual English/Spanish/French - B1001 - Pkg Qty 3

Impact Products Banana Cone Wet Floor Sign, 2 Ft - Trilingual English/Spanish/French - B1001 - Pkg Qty 3

Item #: WBB2330504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.95 ea.

Price: $137.85 / Pkg of 3

Save $6.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Impact Products Banana Cone Wet Floor Sign, 2 Ft - Trilingual English/Spanish/French - B1001

These Banana Cones are extremely effective at gaining attention and delivering the intended warning.

Features
  • Stackable with or without the attached stem.
  • Compliant with OSHA and International Safety Standards.
  • Replacement stems sold separately Item# BBRNSTM.
  • Weight Rings available for 2ft and 3ft Cones.
  • Trilingual in English, Spanish and French Canadian


Weights & Dimensions

  • Width 11-1/7 in
  • Height 23-/14 in
  • Weight 1.66 lbs
  • Length 11 in

Product Details

  • Type 3 Sided, Trilingual
  • Sign Legend Wet Floor
  • Package Quantity 3
  • Brand Impact Products
  • Description Banana Cone Wet Floor Sign
  • Legend Heading Caution
  • Manufacturers Part Number B1001
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact Products Banana Cone Wet Floor Sign, 2 Ft - Trilingual English/Spanish/French - B1001 - Pkg Qty 3

Impact Products Banana Cone Wet Floor Sign, 2 Ft - Trilingual English/Spanish/French - B1001 - Pkg Qty 3

Item #: WBB2330504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant