Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB965477

MPN #: 35630TRB92895

Lenox Tri-Master® CTL Bandsaw Blade 9ft 6" Long x 3/4" Wide, 3 TPI x 0.035 Thick

Product Description
Carbide tipped tooth provides unsurpassed heat and wear resistance. Precision triple chip grind results in smooth cuts and excellent finish. This blade will outlast all others when cutting abrasive materials.

Features:
  • PRECISION TRIPLE CHIP GRIND - Smooth cuts, excellent finish
  • HIGH PERFORMANCE BACKING STEEL - Excellent fatigue life
  • GENERAL PURPOSE BLADE - Perfect for cutting of a wide variety of materials
PRICE
$205.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length114 in
Width3/4 in
Blade Thickness0.035 in

Product Details

Tooth SetVari-Tooth™
TPI3
MaterialCarbide
Manufacturers Part Number35630TRB92895
BrandLenox