Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB503907

MPN #: PM9-1791801B

Powermatic PM9-1791801B Model PM1800 18" 5HP 3-Phase 230/460V Bandsaw

Product Description
Powermatic PM1800, 18 Bandsaw, 5HP 3PH 230/460V

The new PM1800 Bandsaw is a part of the new breed of high performance products from Powermatic - the Gold Standard since 1921. Designed with an enormous 18 resaw, multi-step blade tension, precision blade guides, and a 5HP motor hungry for hardwoods, this powerhouse comes standard with all the extra features you've come to expect from Powermatic.

Features:
  • Tension lever has full tension, partial tension, and blade release settings for easy blade changes and tracking
  • Micro-adjustable, virtually tool-less bearing guide system gives close blade control while reducing friction
  • Special grooved thrust bearing stabilizes smaller blades
  • Heavy duty T-style rip fence has adjustable aluminum resaw fence
  • Large 24 x 24 cast iron table
  • 2-inch diameter solid steel pin for resaw work
  • 18-inch resaw, and 18-inch blade to column capacity
  • Max Thickness Capacity is 18 Inches
  • Magnetic starter with power indicator lamp and jumbo stop
  • Chrome knobs and handle ensure solid grip and firm locking of parts
  • Computer balanced cast iron wheels reduce vibration
  • Dual 4-inch exhaust ports for effective dust and chip removal
  • Adjustable miter gauge with stops


PRICE
$8,199.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width38 in
Height81 in
Weight796 lbs
Size18 in
Blade Length160 in
Blade Width1/16 to 1-1/2 in
Min Blade Width1/8 in
Dimensions38 x 38 x 81 in
Cutting Capacity (W x D)18 x 18 in
Max Blade Width1-1/2 in
Table Size (L x W)24 x 27 in
Wheel Diameter18-1/2 in
Max Saw Blade1½ in
Cutting Capacity Width18 in
Cutting Height18 in
Min Saw Blade1/16 in
Dust Port Diameter4 in
Top Height38 in

Product Details

Dust Collection Mininum CFM Required600 CFM
Blade Speed2300/4400 SFPM
Motor Voltage230 / 460 V V
Phase3
Manufacturers Part NumberPM9-1791801B
Motor Horsepower5 HP
BrandPowermatic
TypeBandsaw
Dust Collection600
Horsepower5 HP
Amperage20 A
Table Tilt10,45 °
Motor Amps13 / 6.5 A A
StyleFloor
Voltage230 / 460 V
DescriptionPM1800, 18" Bandsaw, 5HP 3PH 230/460V
Prewired230

Compliance & Certifications

CertificationsCSA Certified