Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Acco® Bankers Clamps, 5-3/4" Length, 1/2" Sheet Capacity, Silver, 2/Pack

Acco® Bankers Clamps, 5-3/4" Length, 1/2" Sheet Capacity, Silver, 2/Pack

Item #: WBB843850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $7.00 ea.
  • Buy 3-5 $6.70 ea.
  • Buy 6+ $6.60 ea.

Quantity

Customers Also Viewed

Acco® Bankers Clamps, 5-3/4" Length, 1/2" Sheet Capacity, Silver, 2/Pack

Keep those odds and ends organized with the banker's clasp. Attach to check stubs, bills, letters and all kinds of documents to stay organized. Made of a durable rust-resistant, stainless steel material. Banker's clasp features easy, slip-on rounded ends. Ideal for use on car visors and clipboards.

Product Details

  • Type Bankers Clamps
  • Package Quantity 2/Pack
  • Brand Acco Brands
  • Description Bankers Clamp
  • Supply Type Basic Supplies
  • Material Steel
  • Style Paper Clip
  • Manufacturers Part Number ACC72045
  • Color Family Silver
  • Sheet Capacity 1/2"

Weights & Dimensions

  • Length 5-3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acco® Bankers Clamps, 5-3/4" Length, 1/2" Sheet Capacity, Silver, 2/Pack

Acco® Bankers Clamps, 5-3/4" Length, 1/2" Sheet Capacity, Silver, 2/Pack

Item #: WBB843850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant