WORKPLACE SAFETY BANNERS
Read The Warning 3'H x 5'L
Workplace safety signs convey your company's commitment to safety and quality throughout the facility. Safety banner is made with heavy duty 10 oz. polyethylene that is tear resistant. Polyethylene banner features hemmed edges for added strength. Motivational banner has grommets that allow easy hanging applications.
Banner, Read the Warning, 3ft x 5ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 3 ft |
Product Details
| Assembly Required | No |
| Type | Read The Warning |
| Sign Legend | Read The Warning |
| Material | Polyethylene |
| Language(s) | English |
| Manufacturers Part Number | BT529 |
| Brand | Accuform |