WORKPLACE SAFETY BANNERS
The Safe Way Is The Only Way 3'H x 5'L
Workplace safety signs convey your company's commitment to safety and quality throughout the facility. Safety banner is made with heavy duty 10 oz. polyethylene that is tear resistant. Polyethylene banner features hemmed edges for added strength. Motivational banner has grommets that allow easy hanging applications.
Banner, The Safe Way is the Only Way, 3ft x 5ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 3 ft |
Product Details
| Assembly Required | No |
| Type | The Safe Way Is The Only Way |
| Sign Legend | The Safe Way Is The Only Way |
| Material | Polyethylene |
| Language(s) | English |
| Manufacturers Part Number | BT528 |
| Brand | Accuform |