Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astella Styles

Model # :WBB3166512

MPN #: INDU+ BAR ISLE WHITE

Astella Styles Bar Isle Outdoor Mobile Trolley, 39-3/8"L x 18-1/8"W x 29-1/8"H, Teak/White

Product Description
The Bar Isle (Iceboy) is the sophisticated outdoor serving counter designed to enrich your next repast with an elegant experience. United through a blend of idyllic natural teak and a contrasting matte frame, this serving table endows your patio with the enviable grandeur essential to your next hosted event. Arrange an array of herbed shrimp and fruit bruschetta along the top for easy distribution while sharing anecdotes so that you remain within easy earshot of the conversation. As guests grow parched from swapping tales, effortlessly slide stemware from their dedicated storage and decant a fine claret to refresh the conversation. Owning the Bar Isle reveals something so simple, yet so compelling and essential for your home because it casts away the limitations of thoughtless design and lesser materials. You won't realize that you've been missing, until it's yours.

Features:
  • Matte white powder-coated aluminum framework delivers contrast to solid grade- A green teak trolley while augmenting durability
  • Repositionable tabletop slides to reveal an insulated box for chilling drinks and storing ice
  • Double-walled insulation ice box keeps the contents extremely cool
  • Easily drain the water from the cooler through a tap at the bottom after use
  • Integrated stemware holder suspends wine glasses for accessible serving
  • Slide open work surface
  • German engineered Ball Bearing Wheels - With Break Function
  • Storage space for glasses
  • Built in tray for holding other necessities
  • Product weight: 114.64 lb.
  • Icebox: Double-wall 316 Stainless Steel with Lid Tap and Drainage Spout
  • Icebox Volume: 9.47 lb.


PRICE
$4,049.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/8 in
Width18-1/8 in
Height29-1/8 in
Weight114.6 lbs

Product Details

MaterialTeak/Aluminum
Ice Sink & Cover IncludedYes
Package Quantity1
ColorWhite
Caster Type4 Swivel (2 with Brake)
Manufacturers Part NumberINDU+ BAR ISLE WHITE
BrandAstella Styles