M&W Barrel Lifter, Yellow - 1000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
30 & 55 Gallon Drum Lifter, Fiber, Steel or Plastic, 1,000 LB WLL
PRICE
$3,999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 40 in |
| Height | 22 in |
| Weight Capacity | 1000 lbs |
| Weight | 160 lbs |
| Dimension C | 1 in |
| Fork Opening | 2x6 in |
| Dimension A | 3 in |
| Dimension B | 5 in |
| Upper Bail | 3x5 in |
| Dimension D | 0.75 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 23589 |
| Brand | M&W |