Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218550

MPN #: ABS-13H-B

Mi-T-M® Base Mount Air Compressor, 389cc Honda GX390 OHV, Electric Start

Product Description
Designed with the ability to mount on trailers or service trucks, these air compressors deliver consistent power.

Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Engine:
  • Electric start – battery and cables not included
  • Displacement/Engine: 389cc Honda GX390 OHV
Frame:
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • ASME safety valves
  • 16-1/2 inch fly wheel
  • Tank drain valve
  • 1/2 inch port
  • Start/stop control set at 145 to 175-PSI
Limited Warranty:
  • 3 year engine


PRICE
$3,299.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2 in
Width19 in
Height28 in
Weight215 lbs

Product Details

TypeBase Mount
CFM29 CFM
Horsepower13 HP
Oil SystemSplash Lubricated
Pump DriveBelt Drive
ColorBlack
Pump MaterialCast Iron
Max PSI175 psi
Start TypeElectric
StyleTruck Mount
MaterialCast Iron/Stainless Steel
DescriptionTwo Stage Air Compressor
Oil Sight GlassYes
Manufacturers Part NumberABS-13H-B
Fuel TypeGasoline
Pump TypeTwo-Stage
BrandMi-T-M
Engine Horsepower13 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME