SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bilco® Basement Door SZ-B, Flat Areaway, 14-Gauge Prime-Painted Steel, 64"L X 51"W, Size B

Bilco® Basement Door SZ-B, Flat Areaway, 14-Gauge Prime-Painted Steel, 64"L X 51"W, Size B

Item #: WBB985923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $989.00

$164.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Bilco® Door Lock Kit For Classic & SLW Series, BD LOCK

Bilco® Door Lock Kit For Classic & SLW Series, BD LOCK

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1281 Sliding Door Handle Set, Oil Rubbed Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Prime-Line C 1285 Sliding Door Handle Set, Oiled Bronze

Bilco® Basement Door SZ-B, Flat Areaway, 14-Gauge Prime-Painted Steel, 64"L X 51"W, Size B

Now featuring a new and improved design! Add the convenience of direct basement access and get the full use of your home. Bilco basement doors allow homeowners to add code-compliant living space or storage areas to their home. Large items such games tables and furniture for finished areas, or pool supplies and patio furniture for storage areas, move easily through the wide opening of a Bilco basement door. Slide-bolt locking mechanism. Patented gas spring lift assistance.

Weights & Dimensions

  • Opening Length 60 in
  • Width 51 in
  • Length 64 in
  • Open Width 44 in
  • Height 22 in
  • Size B

Product Details

  • Description Basement Door For Flat Areaways
  • Type Residential
  • Brand Bilco
  • Door Type SZ
  • Series Classic
  • Material 14-Gauge Prime-Painted Steel
  • Manufacturers Part Number SZ-B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bilco® Basement Door SZ-B, Flat Areaway, 14-Gauge Prime-Painted Steel, 64"L X 51"W, Size B

Bilco® Basement Door SZ-B, Flat Areaway, 14-Gauge Prime-Painted Steel, 64"L X 51"W, Size B

Item #: WBB985923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant