Features:
- Positive grip in dry & light oil environments
- ANSI Cut Level: A2
- EN388:2016: 4242B
- Appliance Manufacturing
- Automotive Manufacturing
- Construction
- Sheet Metal Handling
- Small Parts Assembly
Weights & Dimensions
| Size | L |
| Grip | PU |
| Gauge | 13 ga |
Product Details
| Abrasion Level | EN 388: 4 |
| Type | Coated Gloves |
| Color | Gray |
| Application | Appliance & Automotive Manufacturing, Construction, Sheet Metal Handling |
| Series | 02-008 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Polyurethane |
| Material | Polyurethane |
| Gender | Unisex |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 02-008-L |
| Lining Material | HDPE |
| Coating Material | Polyurethane |
| Cut Level | A2 |
| Brand | Basetek |
Compliance & Certifications
| EN 388 | 4242B |
| Certifications | ANSI Cut A2, EN 388: 2016 4242B |