Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169113

MPN #: WL9-40412

Wilton® B.A.S.H® Soft Face Sledge Hammer, 4 lb. Head, 12"L Unbreakable Steel Core Handle

Product Description
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

Features:
  • Ergonomic Handle - shaped and thickened for improved comfort and less vibration
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Trademark Green Soft-Face Head - Drop forged, hi-vis head is hardened to 30HRC. Specifically designed to mushroom before harder struck material
  • Unbreakable® Handle Technology: Steel core eliminates breaking during overstrikes


PRICE
$68.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Head Weight4 lbs
Diameter1-3/4 (Face)
Handle Length12

Product Details

TypeSledge Hammer
Handle MaterialSteel Core/Vulcanized Rubber
Head MaterialDrop Forged Steel
DescriptionSoft Face Sledge Hammer
Manufacturers Part NumberWL9-40412
BrandWilton