- Sturdy all-metal, 36-inch corded PDU
- Includes integrated button mount and hardware for 0U configuration in rack enclosures as well as horizontal mounting in raceways and more
- 12 NEMA 5-15R output receptacles
- Lighted power switch with locking transparent safety cover prevent accidental shutoff of connected device
- 15-amp electrical capacity with circuit breaker
- 120V, 50/60Hz electrical compatibility
- 15-ft. power cord
- Lifetime Limited Warranty
Tripp Lite PDUV15 Basic Power Distribution Unit Vertical PDU, 12 NEMA 5-15R, 15A
|
Questions & Answers (0)
Product Description
Tripp Lite's PDUV15 Basic Vertical Power Distribution Unit offers 15-amp, 120V multi-outlet AC power distribution in a convenient 36-inch mountable housing. It offers vertical power distribution in rackmount, raceway and workbench applications. Includes 12 NEMA 5-15R output receptacles, 15-ft. AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal aluminum housing stands up to demanding network, laboratory or factory environments. Unfiltered electrical pass-through makes the PDUV15 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Included 12 NEMA5-15R outlets, 15-ft. AC power cord with 5-15P plug, 15-amp circuit breaker in rugged metal case design with universal and button mounting options. PLUG/OUTLETS - Input: NEMA 5-15P; Output: 12 NEMA 5-15R; ELECTRICAL - 120V AC, 50/60Hz, 15A; FORMAT - 36-inch mountable strip.
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Input Cord Length | 15 ft |
Product Details
| Voltage | 120 V |
| Input Plug Type | 5-15P |
| Manufacturers Part Number | PDUV15 |
| Number of Outlets | 12 |
| Outlet Type | 5-15R |
| Brand | Tripp Lite |
| Max Input | 15A |