Formaspace Basix Lab Workbench, Epoxy Resin Top, 48" x 30", White
Write a Review
|
Questions & Answers (0)
Product Description
Basix 48x30 workbench, 36" high, epoxy resin top, black powder coat frame with adjustable leveler feet. Formaspace Basix Industrial-Strength Workbenches exceed industry standards and include the highest quality materials for lasting durability. The Basix Workbench is our most flexible workbench, useable in a wide variety of mission specific applications requiring open access and extensive workspace. With a 2 Inch steel frame and a 1500lb weight capacity the Basix Workbench is ideal for commercial, lab and education applications.
PRICE
$2,655.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 1500 lbs |
| Weight | 75 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | White |
| Top Color Family | Black |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Edge Type | Beveled |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | c1085224-1 |
| Primary Use | Laboratory Facilities |
| Top Material | Epoxy Resin |
| Brand | Formaspace |