Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
American Metalcraft SFBB5312 - Basket, 12" x 5", Black Scroll Design

Model #: WBB552542

MPN #: SFBB5312

American Metalcraft SFBB5312 - Basket, 12" x 5", Black Scroll Design

|
Questions & Answers (0)
PRICE
$25.95
Usually ships in 7 to 10 days
Wrought Iron Rectangular Scroll Baskets, Use our Ironworks baskets for food service or washroom toiletries. Exclusively available from American Metal craft in our leaf or scroll pattern. Scroll 12" L x 5" W x 3" H (30.5 x 12.7 x 7.6 cm)

7
7
Min. purchase quantity is 7
Easy online or call-in returns.