Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bassick® Prism Stainless Steel Swivel Caster - Polyolefin - 5" Dia.

Bassick® Prism Stainless Steel Swivel Caster - Polyolefin - 5" Dia.

Item #: WBB536803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bassick® Prism Stainless Steel Swivel Caster - Phenolic - 4" Dia.

Bassick® Prism Stainless Steel Swivel Caster - Phenolic - 4" Dia.

Bassick® Prism Stainless Steel Total Lock Swivel Caster - Eagle Urethane - 8" Dia.

Bassick® Prism Stainless Steel Total Lock Swivel Caster - Eagle Urethane - 8" Dia.

Bassick® Prism Stainless Steel Rigid Caster - Eagle Urethane - 5" Dia.

Bassick® Prism Stainless Steel Rigid Caster - Eagle Urethane - 5" Dia.

Albion® Institutional Caster - Swivel 4" Diameter 325 Lb. Cap. - DCXS04031-S

Albion® Institutional Caster - Swivel 4" Diameter 325 Lb. Cap. - DCXS04031-S

Shepherd® C00 Series Threaded Stem Caster C0020748ZN-POL01(KK)B

Shepherd® C00 Series Threaded Stem Caster C0020748ZN-POL01(KK)B

Albion® Institutional Caster - Swivel 3-1/2" Diameter 300 Lb. Cap. - DCXS03X31-S

Albion® Institutional Caster - Swivel 3-1/2" Diameter 300 Lb. Cap. - DCXS03X31-S

Albion® Institutional Caster - Swivel with Brake 5" Diameter 350 Lb. Cap. - DCXS05031-SF

Albion® Institutional Caster - Swivel with Brake 5" Diameter 350 Lb. Cap. - DCXS05031-SF

Shepherd® Swivel Top Plate Soft Tread Caster With Brake, 75mm Dia., Black

Shepherd® Swivel Top Plate Soft Tread Caster With Brake, 75mm Dia., Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Shepherd® Bassick® Prism Stainless Steel Swivel Caster - Polyolefin - 5" Dia.

Polished 304 stainless steel casters, high-temp swivel seal standard. Legs fully welded to inside and outside of ball cup to ensure a solid connection. Grease zerks on both wheel bearing and swivel raceway to help maintain caster life. 5/8" nut/bolt kingpin adds additional durability when transporting uneven loads. Ideal for applications where frequent washdowns are necessary or where cleaning agents, steam or caustic solutions are being used. Can be applied to: food service equipment, animal cages, pharmaceuticals, laundry trucks, hospital beds, and stock carts.

Product Details

  • Swivel Radius 3-3/4 in
  • Caster Index Swivel Plate Casters
  • Wheel Material Polyolefin
  • Brand Shepherd
  • Bearing Type Delrin
  • Total Lock Brake No
  • Caster Type Swivel
  • Manufacturers Part Number CPS50156SS-POD11(KK)

Weights & Dimensions

  • Wheel Diameter 5 in
  • Width 2 in
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Plate Size 4-1/2 x 4 in
  • Height 6-1/2 in
  • Weight Capacity 550 lbs
  • Mounting Bolt Hole Diameter 3/8 in
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bassick® Prism Stainless Steel Swivel Caster - Polyolefin - 5" Dia.

Bassick® Prism Stainless Steel Swivel Caster - Polyolefin - 5" Dia.

Item #: WBB536803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant