Bradley Bathroom Partition Wall Bumper Kit, Zamak, Baked Enamel - HDWT-Z283
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Mills Toilet Partition Wall Bumper Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with powder coated or stainless steel material with 1" thick panels, 1" thick doors, and 1-1/4" thick pilasters
PRICE
$24.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 2-1/2 in |
| Panel Or Post Size | All |
Product Details
| Type | Door Hardware |
| Material | Zamak |
| Package Quantity | 1 |
| Description | Wall Bumper Kit |
| Color | Baked Enamel |
| Compatible Partition Part/Model Number | Powder Coated/ Stainless Steel |
| Manufacturers Part Number | HDWT-Z283 |
| Brand | Bradley Corporation |