Clearance
x

Take 15% off your entire order!

Offer applied at checkout

EverSoak® Battery Acid Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

EverSoak® Battery Acid Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

Item #: WBB1635075

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001

Acid Eater Battery Acid Spill Kit, Clift Industries 1006-001

Free Shipping

Laboratory Safety Spill Kit, Clift Industries 3500-035

Laboratory Safety Spill Kit, Clift Industries 3500-035

Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170

Ideal Warehouse Forklift Battery PPE Protective Handling Kit 70-1170

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

ENPAC® 5 Gallon Pail Battery Acid Spill Kit, 1305-BAT

Mercury Eater Safety Spill Kit, Clift Industries 3900-001

Mercury Eater Safety Spill Kit, Clift Industries 3900-001

Halex Safety Spill Kit, Clift Industries 4001-005

Halex Safety Spill Kit, Clift Industries 4001-005

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ENPAC® 20 Gallon Spill Kit, Universal

ENPAC® 20 Gallon Spill Kit, Universal

20 Gallon Universal Spill Response Kit

20 Gallon Universal Spill Response Kit

Free Shipping

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

Oil-Dri® Universal Bucket Spill Kit, 5 Gallon Capacity

EverSoak® General Purpose Truck Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

EverSoak® General Purpose Truck Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

Battery Acid Spill Kits are ideal for soaking up small battery acid spills or other aggressive chemical spills. Packaged in a durable and portable 5 gallon bucket with a handle. Battery Acid Spill Kits contain: 15 Yellow Hazmat Sorbent Pads (15" x 18"), 2 Hazmat Sorbent Socks (3" x 4'), 1 Pair of Silver Shield Heavy Duty Gloves, 1 Pair of Splash Resistant Goggles, 1 lb. box of Baking Soda, 1 Hazmat Disposal Bag, 1 small dust pan w/ broom.

CAUTION: Dispose of all sorbent materials in accordance with local, state and federal regulations.

Product Details

  • Type Battery Acid
  • Gallon Kit 5
  • Kit Type Spill Kit
  • Package Quantity 1 Kit/Case
  • Description Battery Acid Spill Kit
  • Socks 2
  • Manufacturers Part Number 99065
  • Color Family White
  • Capacity/Absorption Gallons 6.5 gal
  • Pads 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EverSoak® Battery Acid Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

EverSoak® Battery Acid Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

Item #: WBB1635075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant