Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1780722

MPN #: AJC-D1.2S-A-1-155680

AJC® Battery Center BC-1212 12V 1.2Ah Sealed Lead Acid Battery

Product Description
Features:

    • AJC® Brand replacement compatible with a Battery Center BC-1212 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 1.2Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 1.71 inches
    • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Battery Center.
PRICE
$16.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.8 in
Width1.7 in
Height2 in
Weight0.9 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage1.2 A
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D1.2S-A-1-155680
Compatible Part/Model NumberBATTERY CENTER-BC-1212
BrandAJC Battery

Warranty

Warranty1 yr