x

Take 15% off your entire order!

Offer applied at checkout

StonePoint Battery Powered LED Emergency Beacon, Red - EB1-R

StonePoint Battery Powered LED Emergency Beacon, Red - EB1-R

Item #: WBB1978589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

StonePoint Battery Powered LED Emergency Beacon, Red - EB1-R

The red LED Emergency Beacon is great to keep in your car or home. This battery operated LED flare is perfect for vehicle breakdowns, boating, camping and power outages. The LED flare is durable, super bright and compact. It can be used to create a safety zone to keep you and your family safe. Two operating modes: Steady Mode = 20 hours of run time, and Flash Mode = 60 hours of run time.

Features:
  • 0.5 watt LED with 50,000 hour life
  • Provides 360° super bright lighting for any trouble spot
  • Powered by 3 AAA alkaline batteries
  • Replaces dangerous strike flares
  • Visible up to 2 miles away
  • Crush resistant up to 6,000 lbs.
  • Water resistant design
  • Powerful magnetic base allows it to stick to your vehicle for increased visibility


Batteries Not Included, No Installation Tools Required

  • LENGTH INCHES 2-1/2
  • WIDTH INCHES 5-1/4
  • HEIGHT INCHES 7-1/2
  • COLOR Red
  • BRAND StonePoint
  • DESCRIPTION Battery Powered LED Emergency Beacon
  • MANUFACTURERS PART NUMBER EB1-R
  • WEIGHT LBS 0.5
  • # LEDs 1
  • LIMITED WARRANTY 1 Year
  • MATERIAL(S) Polycarbonate Lens
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
StonePoint Battery Powered LED Emergency Beacon, Red - EB1-R

StonePoint Battery Powered LED Emergency Beacon, Red - EB1-R

Item #: WBB1978589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant