Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB1615810

MPN #: LE965LEDC-TR

Lind Equipment LE965LEDC-TR Battery Powered Portable Heavy-Duty LED Flood Light - 30W, 4-8' Tripod

Product Description
The battery powered Beacon Light LED portable flood light changes the game completely. Using the newest LED technology, the 30W battery powered Beacon Light puts out the same amount of usable light on your work site as a 300W quartz halogen flood light, without needing to be plugged in. You no longer have to try to work on a remote site using flashlights that don't provide enough light.Ideal for construction, maintenance, emergency services and first responders, the battery powered Beacon Light is a truly bright flood light that will illuminate an entire scene, unlike many other portable LED lights. It's easy to see how it would perform by looking at what a traditional halogen light can do for your scene lighting. The Beacon Light performs at the same level, but it doesn't require bulbs or a power cord, and it doesn't generate any dangerous heat. The battery powered Beacon Light LED flood light generates light via a 30W LED integrated chip, which is solid state construction and can therefore endure shocks, vibrations and rough handling without breaking the LEDs. Also, the Beacon Light is cool running and safe to touch even when left operating for hours and days on end. The LE965LEDC battery powered unit can be mounted in a variety of ways (see alternate SKUs). This SKU comes with a 4-8' aluminum tripod.Work for up to four hours on a single charge. Truly a bright remote area light.

Features:


  • Four hours on single battery charge
  • Comes with 120V plug in charger
  • Light can be used while charging the batteries
  • Li-Ion rechargeable battery
  • Equivalent light output to a 300W quartz halogen but with 90% less power usage
  • Low weight (8lbs light head), easily transported
  • Rugged construction, no moving parts
  • No bulbs to break or replace
  • Rated for use indoors and outdoors, even in wet locations
  • cETLus approved
PRICE
$445.95

This product will be restocked by Nov 05, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth5.25 in
Height7-1/4 in

Product Details

TypeLED Work Light w/4'-8' Tripod
Average Life50000 hr
Color Temperature4500 K
ColorYellow
Battery PoweredYes
Mounting LocationTripod
Wattage30 W
Voltage120 V
MaterialAluminum/Tempered Glass
Package Quantity1
Manufacturers Part NumberLE965LEDC-TR
Lumens3000
BrandLind Equipment

Compliance & Certifications

Environmental RatingIP54