Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC®  B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery

AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery

Item #: WBB1780715

Not Yet Rated

$41.99 up to 36% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

AJC®  B&B BP12-6 T2 6V 12Ah Sealed Lead Acid Battery

AJC® B&B BP12-6 T2 6V 12Ah Sealed Lead Acid Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a B&B BP7.5-12 T2 FR Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 7Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by B&B.

Weights & Dimensions

  • Width 2.6 in
  • Length 5.9 in
  • Height 3.7 in
  • Weight 4.5 lbs

Product Details

  • Voltage 12 V
  • Amperage 7 A
  • Terminals F1
  • Compatible Part/Model Number B&B-BP7.5-12 T2 FR
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Manufacturers Part Number AJC-D7S-A-1-158975

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery

AJC® B&B BP7.5-12 T2 FR 12V 7Ah Sealed Lead Acid Battery

Item #: WBB1780715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant