Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1749378

MPN #: AJC-C7S-M-0-122776

AJC® BB HR9-6, HR96 6V 7Ah UPS Battery

Product Description
AJC® BB HR9-6, HR96 6V 7Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a BB HR9-6 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 7Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 1.41 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by BB.
PRICE
$17.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width1.4 in
Height3.7 in
Weight2 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage7 A
For Use WithBB
Voltage6 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-C7S-M-0-122776
Compatible Part/Model NumberBB-HR9-6
BrandAJC Battery

Warranty

Warranty1 yr