Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lind Equipment

Model # :WBB1615819

MPN #: LE360LED-MAG

Lind Equipment LE360LED-MAG Beacon 360° Portable LED Area Light - 120W, Magnet Mount

Product Description
The Beacon is an incredibly bright LED area light that casts light in 360° and upwards, illuminating entire rooms and entire outdoor work areas. Its 120W of high efficiency LED power is bright enough to allow the entire crew to work anywhere in the area with only a fraction of the energy usage of traditional area lighting solutions. If you are on a remote location, it might even mean that you can drop down a generator size, or drop a generator completely. Ideal for construction, military, first responders and shutdowns, the Beacon is durable, rugged, easily transportable and will provide the lighting power you need instantly, every time. The 50,000 hour rated LED arrays light up immediately on the touch of the switch and will light up instantly upon reset or power restore. No more waiting fifteen minutes to get back to work after a power outage; that's time that no one has to spare. The Beacon is incredibly versatile, with a wide variety of mounting options (see additional SKUs) so that you can place the light out of direct eye contact. This SKU comes standard with an eye-bolt for easy upside-down hanging from the ceiling, and 2 x 130lb pull-strength magnets for attachment to metallic surfaces.Indoors. Outdoors. Wherever you need a tough, bright area light, the Beacon is there for you. No bulbs. No heat. Instant start-up. Bright light everywhere, every time.

Features:

  • Equivalent light output to a 400W metal halide but with 70% less power usage
  • Low weight (10lbs), easily transported
  • Rugged construction, no moving parts
  • No bulbs to break or replace
  • Rated for use indoors and outdoors, even in wet locations
  • cETLus approved
PRICE
$449.95

This product will be restocked by Jan 28, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width6 in
Diameter6 in

Product Details

TypeMagnetic Mount LED Work Light
Average Life50000 hr
Color Temperature4500 K
ColorSilver
Mounting LocationMagnetic
Wattage120 W
Voltage120 V
MaterialAluminum/Polycarbonate
Package Quantity1
Manufacturers Part NumberLE360LED-MAG
Lumens13000
BrandLind Equipment

Compliance & Certifications

Environmental RatingIP64