Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583579

MPN #: OZ1QAT

OZ Lifting Quick Adjust Trolley 1 Ton Capacity

Product Description
OZ Lifting Beam Trolley with Clamp, 1 Ton Capacity

BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Safety handle lock
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$209.95

1
1
Available on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width9-1/2 in
Height12-1/8 in
Weight Capacity2000 lbs
Weight25 lbs
Dimension A13.98 in
Beam Width2-15/32 to 8-9/32 in
Flange Width2-1/2 to 8-1/3 in
Dimension B9.53 in
Min Radius Curve3.28 ft
Dimension D5.75 - 7.22 in
Dimension E4.02 in
Dimension F2.96 in
Wheel Diameter4.02 in
Dimension C0.88 in
Bail Opening0.88 in
Head Room5-3/5 to 7-1/4 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ1QAT
BrandOZ Lifting Products
TypeTrolley & Clamp
ColorYellow
Package Quantity1

Warranty

Warranty5 yr