x

Take 15% off your entire order!

Offer applied at checkout

+

TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver

TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver

Item #: WBB2232802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Silver

Silver

$85.95 up to 19% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver

Make your life a little more beautiful with a stylish case for your make-up and other essentials. Cases are designed for ultimate organization and convenience, featuring sliding trays and movable dividers. From small, practical train cases to elegant travel cases, you'll certainly make a fashion statement carrying a distinctive beauty case from T.Z. Case!

Features:
  • Aluminum Frame with metal reinforced corners
  • See-through acrylic panels in lid
  • Silver aluminum panels in base (AB-116T S) ; Black ABS panels in base (AB-116T B)
  • One chrome handle
  • Two key-lock latches
  • Four extendable plastic trays with movable dividers
  • Removable dividers in base

  • LENGTH INCHES 14-1/2
  • WIDTH INCHES 8-1/4
  • HEIGHT INCHES 9-1/4
  • INSIDE LENGTH INCHES 13-3/4
  • INSIDE WIDTH INCHES 7-5/8
  • INSIDE HEIGHT INCHES 8-3/8
  • INSIDE LID DEPTH INCHES 4-1/8
  • BASE DEPTH INCHES 4-1/4
  • ASSEMBLY Assembled
  • BRAND TZ Case
  • COLOR FINISH Silver
  • CONSTRUCTION Aluminum
  • FRAME COLOR Silver
  • LOCK TYPE Keyed Latch
  • MANUFACTURERS PART NUMBER AB-116T S
  • STYLE Case with 4 Extendable Trays, Movable Dividers
  • WEIGHT LBS 7
  • DUSTPROOF Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver

TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver

Item #: WBB2232802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver
    TZ Case Beauty Makeup Case with See-Through Lid AB-116T S -14-1/2"L x 8-1/4"W x 9-1/4"H - Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant