Hygea Natural Exterminator Bed Bug Spray, 24 oz. Trigger Spray, 12 Bottles - EXT-1003
Write a Review
|
Questions & Answers (0)
Product Description
Hygea Natural Exterminator 24oz Spray, is a powerful, natural insecticide spray. Non-toxic formula eradicate bed bugs, fleas, dust mites and other pests on contact and is safe around children and pets. Odorless and stain free. Used by hotels and hospitals to prevent bed bug outbreaks. Made in the U.S. and proven effective in a major U.S. university study. Hygea Natural sprays and additives are 25(b) products, exempt from registration under FIFRA.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Bed Bugs |
| Capacity | 24 oz |
| Size Type | 24 oz. Trigger Spray Bottle |
| Material | Liquid |
| Package Quantity | 12 Bottles |
| Manufacturers Part Number | EXT-1003 |
| Brand | Bed Bug 911 |