Global Industrial
Model # :WB293250
Bellows Package for Global Industrial 98" x 32" Power Scissor Lift Table 293225
Write a Review
|
Questions & Answers (0)
Product Description
The accordion safety vinyl skirting offers added finger and foot protection. Bellows Package is for use with the Global Industrial Power Scissor Lift Table, model 293225.
PRICE
$1,275.00
1
1
Backordered, expected around 12/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 34 in |
| Height | 7-1/4 in |
| Weight | 65 lbs |
Product Details
| Type | Bellows Package |
| Material | Vinyl |
| Color | Yellow |
| For Use With | 293225 |
| Brand | Global Industrial |