Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220728

MPN #: BB9504-00

Skil® Belt & Disc Combination Sander, 4" x 36" Belt, 4.5A, 120V

Product Description
The Skil® 4.5 Amp Belt and Disc Combination Sander is a two-in-one sanding station for a variety of lengths and angles with a powerful 4.5 amp induction motor to power through the toughest jobs with consistent sanding. Its beveling tabletop allows for sanding from 0 to 45 degrees and the belt angle adjustment allows for 0 to 90 degrees sanding. Changing sandpaper grits is easy thanks to a quick tension release lever. A miter gauge guides the workpiece when making crosscuts and a dust port that accepts standard 2-1/2 inch vacuum hoses minimizes dust in the work area. Hex Wrench Included.

Includes:
  • 4.5 Amp belt and disc combination sander
  • Miter Gauge
  • Hex Wrench


PRICE
$209.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Size (L x W)36 x 4 in
Disc Diameter6 in

Product Details

StyleBenchtop
TypeBelt & Disc Sander
Motor Voltage120 V
Disc Table Tilt Degrees0 - 45°
Voltage120 V
Disc Speed3600 rpm
Phase1
Manufacturers Part NumberBB9504-00
Amperage4.5 A
BrandSkil