3M™ Cubitron™ ll Belt 947A 1/2" X 24" Ceramic 40 Grit - Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Cubitron™ ll Belt 947A 1/2" X 24" Ceramic 40 Grit
Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Applications are Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal, Radiusing, Right Angle Grinding, Shaping Metalworking, Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Industries Include Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Contains precision shaped abrasive grain coated on a X-weight, poly-cotton backing. Resin bonded for heat resistance. Recommended to be used dry.
Delivers outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment including: Backstands, File Belt Sanders, Inline Sander, and Stroke Sanders
Applications are Descaling, Finishing, Intermediate Finishing, Light Grinding, Mill Scale Removal, Radiusing, Right Angle Grinding, Shaping Metalworking, Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
Industries Include Builders Hardware, Metal Fabrication, Metal Implants, Plumbing Fixtures.
PRICE
$706.00 Sold in packages of 200 / $3.53 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1/2 in |
Product Details
| Coat Type | Closed Coat |
| Color | Orange |
| Series | 947A |
| Grit | 40 |
| Tool Compatibility | File Belt Sanders |
| Manufacturers Part Number | 7010327219 |
| Grade | Coarse |
| Product Type | File Belt |
| Abrasive Material | Ceramic |
| Brand | 3M |
| Trademark | Cubitron |