Formaspace BenchMarx Lab Workbench with 2 Shelves, Epoxy Resin Top, 60" x 30", White
Write a Review
|
Questions & Answers (0)
Product Description
BenchMarx 60x30 workbench 36" high, epoxy resin top, black powder cost frame with adjustable leveler feet. Comes with 2 upper laminate shelves. The BenchMarx is our most popular customizable workbench for its high durability, task-specificity, and variety of modular, custom options. BenchMarx tables are popular in electronics and chemical laboratory applications as well as repetitive task functions. The upper unit supports accessories, shelves, and cabinets. BenchMarx is ideal for laboratory technicians whose work is focused on lab bench activities, or in industrial facilities looking for a complete furniture system to streamline productivity. Built on a 2 Inch steel frame with a 1500lb weight capacity the BenchMarx is the go-to choice for commercial, lab and education applications.
PRICE
$3,785.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 1500 lbs |
| Weight | 93.8 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Beveled |
| Leg Style | Square Tubular Leg |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | c1085245-1 |
| Primary Use | Laboratory Facilities |
| Brand | Formaspace |
| Power | No |
| Type | Open Base Workbench |
| Color | White |
| Top Color Family | Black |
| Style | Bench without Power Apron |
| Duty Rating | Heavy Duty |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Top Material | Epoxy Resin |