Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formaspace

Model # :WBB3251265

MPN #: c1085240-1

Formaspace BenchMarx™ Lab Workbench with 2 Shelves, Phenolic Top, 72" x 30", White

Product Description
BenchMarx™ 72x30 workbench 36" high, phenolic resin top, black powder cost frame with adjustable leveler feet. Comes with 2 upper laminate shelves. The BenchMarx™ is our most popular customizable workbench for its high durability, task-specificity, and variety of modular, custom options. BenchMarx™ tables are popular in electronics and chemical laboratory applications as well as repetitive task functions. The upper unit supports accessories, shelves, and cabinets. BenchMarx™ is ideal for laboratory technicians whose work is focused on lab bench activities, or in industrial facilities looking for a complete furniture system to streamline productivity. Built on a 2 Inch steel frame with a 1500lb weight capacity the BenchMarx™ is the go-to choice for commercial, lab and education applications.

PRICE
$3,655.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity1500 lbs
Weight112.5 lbs
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeBeveled
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Numberc1085240-1
Primary UseLaboratory Facilities
BrandFormaspace
PowerNo
TypeOpen Base Workbench
ColorWhite
Top Color FamilyBlack
StyleBench without Power Apron
Duty RatingHeavy Duty
Country of OriginUSA
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialPhenolic